Beli flir thermal camera di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Flir Compact Thermal Camera
    Mulai

    Rp17.999.900

    Flir Compact Thermal Camera
    atribut:
    • IR Resolution (px): 128x96
    • Thermal Sensitivity/NETD (mK): <70
    • Accuracy: 0 to 100°C (32 to 212°F): ±3°C (±5.5°F); 100 to 300°C (212 to 572°F): ±3%
    • Field of View (°): 53.6
    • Battery Capacity (mAh): 1800
    • Battery charge life: >500 cycles
    • Charging system: USB-C (1A)
    • Digital camera: 5 MP resolution
    • Image Modes: Infrared image, Visual image, MSX (Embossed visual details on thermal image), Picture-in-picture
    • Storage Media: Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
  2. Flir Infrared Visual Thermometer
    Mulai

    Rp14.999.900

    Flir Infrared Visual Thermometer
    Deskripsi:
    As a first line of defense, thermal patterns are great indicators of unseen trouble areas. These instruments have more capabilities that an infrared thermometer, but less capabilities than an Infrared camera. Infrared visual thermometers make it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports.
    atribut:
    • UNSPSC: 41112213
    • Brand: FLIR
    • Operating Temperature Range (°F): 14 to 113
    • Spectral Response - Infrared (µm): 7.5 to 14.0
  3. Flir Thermal Camera Smart Wireless
    Mulai

    Rp20.999.900

    Flir Thermal Camera Smart Wireless
    atribut:
    • Frame Rate (Hz): 8.7
    • Thermal Resolution: 160x120 (19.200 pixels)
    • Visual Resolution: 640x480
    • IP Rating: IP54
    • Drop Tested (m): 2
    • Size (mm): 35x37.5x149
    • Thermal Sensitivity (mK): 70
  4. Flir Thermal Imager
    Mulai

    Rp21.999.900

    Flir Thermal Imager
    Deskripsi:
    - Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
  5. Flir Infrared Camera
    Mulai

    Rp52.999.900

  6. Flir Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp3.299.900

    Flir Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    FLIR MR160 Imaging Moisture Meter adalah yang pertama dari jenisnya. Dilengkapi dengan kamera termal built-in, MR160 adalah satu-satunya pengukur kelembaban dengan kekuatan untuk menunjukkan dengan tepat di mana Anda harus mengukur, Menampilkan teknologi Infrared Guided Measurement (IGM), MR160 membantu Anda memindai dan menargetkan masalah kelembapan dengan cepat, memandu Anda secara visual ke tempat di mana Anda dapat melakukan pengukuran dan menganalisis pembacaan dengan percaya diri.
  7. Flir Thermal Imaging Camera
    Mulai

    Rp59.999.900

    Flir Thermal Imaging Camera
    Deskripsi:
    This thermal imaging camera is designed to provide hazardous area worker protection in explosive environments. With a detector resolution of 160 x 120 pixels, it allows for accurate temperature measurement in a temperature range of -20 to 400 °C. The FLIR camera is a high-resolution thermal camera that offers essential features for users in automation, electronics, electrical, and mechanical industries.
    atribut:
    • Display (inch): 3.5 (color LCD Touchscreen)
    • Object Temperature Range (°C): -20 to 400 (-4 to 752°F)
    • Display Resolution (Pixel): 160x120
    • Color Palettes: Iron, Gray, Rainbow, Arctic, Lava, Rainbow HC
    • Accuracy (%): ±5
    • Digital Camera (MP): 5
    • Dimensions (mm): 168x112x42
    • Field of View (°): 54x42
    • Focus Type: Focus-Free
    • Image Frequency (Hz): 8.7
    • Minimum Focus Distance (m): 0.1
    • Thermal Sensitivity (mK): <70
    • Worklights: Bright LED
  8. HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Mulai

    Rp7.499.900

    HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Deskripsi:
    Thermal Camera ideal digunakan dalam konstruksi, maintenance, industri, medical, transportasi dllBila anda memerlukan pengukuran suhu di wilayah yang luas dari lingkungan secara komprehensif, kamera termal (Thermal Camera) adalah alat yang terbaik dan sangat ideal.Thermal Camera Mampu mendeteksi suhu dari beberapa titik pada saat yang sama dan mentransfer informasi ini langsung menjadi gambar termal pada layar display
  9. Flir Thermal Firefighting Infrared Camera
    Mulai

    Rp49.999.900

    Flir Thermal Firefighting Infrared Camera
    Deskripsi:
    FLIR is on a mission to make high quality thermal imaging cameras standard issue equipment for every member of a fire crew. The FLIR K2 makes that possible by providing capability, ruggedness, and reliability at an affordable price. With features such as Multi-Spectral Dynamic Imaging (MSX®), easy-to-use buttons, and operability in temperatures up to 500°F, the K2 is a small investment that pays big dividends–saving lives, protecting property, and ensuring firefighter safety.
  10. Flir Infrared Thermography Flir®C Series
    Mulai

    Rp46.999.900

    Flir Infrared Thermography Flir®C Series
    Deskripsi:
    Compact size that fits in your pocket and is easy to carry.Super Fine Contrast Processing (MSX) converts into precise and clear thermal images, making the contours of objects clear.Thermo images with temperature information and digital camera images can be saved simultaneously.Accuracy is the value at an environmental temperature of 15 to 35°C and an object temperature of 0°C or higher.
    atribut:
    • Measurement Range (°C): -20 to +400
    • Resolution (°C): 0.1
    • Accuracy (°C): 0-100/±3, 100-400/±3%
    • Viewing Angle (°): 71.5×56
    • Minimum Imaging Distance (cm): 10
    • Resolution (Pixel): 160x120
    • Accessories: USB charging cable, pouch
    • Compatible OS: Windows®8/10
    • Image Mode: MSX, digital camera, picture-in-picture, blend
    • Interface: USBType-C
    • Memory: Built-in memory (can store up to 5000 images)
    • Packaging Size (mm): 100×160×120
    • Power Source: Rechargeable lithium-ion battery
    • Save format: JPEG
    • Size (mm): 138×84×24
  11. FLUKE Thermal Imaging Camera
    Mulai

    Rp69.999.900

    FLUKE Thermal Imaging Camera
    Deskripsi:
    Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and title
    atribut:
    • Enclosure Rating: IP54 (protected against dust, limited ingress; protection against water spray from all directions)
    • Supported Languages: Czech, Dutch, English, Finnish, French, German, Hungarian, Italian, Japanese, Korean, Polish, Portuguese, Russian, Simplified Chinese, Spanish, Swedish, Traditional Chinese, and Turkish
  12. Flir Infrared Camera for Smart Phone
    Mulai

    Rp15.999.900

    Flir Infrared Camera for Smart Phone
    Deskripsi:
    Infrared camera adapters are connected to a smart phone to allow the use to take and store infrared imagers in the phones memory. These imagers employ both a standard camera and a powerful infrared camera. They also extend the limits of the human eye by translating invisible heat energy into dynamic color images. Now you can see in the dark, expose hidden problems around your home, reduce energy bills, measure temperature, and find electrical faults.
    atribut:
    • UNSPSC: 41115321
    • Adapter Powered By: Internal Rechargeable Battery
    • Adapter Weight (oz): 1.28
    • Brand: FLIR
    • Data Logging: Yes
    • Depth (inch): 0.6 in
    • Detector Resolution - Infrared (pixels): 160x120
    • Drop Test (ft): 6
    • Emissivity: (4) Presets Matte 95%, Semi-Matte 80%, Semi-Glossy 60%, Glossy 30%
    • Field of View (HxV) (°): 55.0x43.0
    • File Formats: JPEG; MPEG4
    • Focus Distance - Infrared (m): Minimum of 0.10
    • Focus Method: Fixed
    • Frame Rate - IR Camera (Hz): 9
    • Height (inch): 1.3
    • Image Notation: No Notation
    • Includes: Protective Case; Charging Cable and Instructions
    • Infrared Temperature Range (°C): -20 to 400
    • Infrared Temperature Range (°F): -4 to 752
    • NIST Certified: No
    • Number of Color Palettes: 9
    • Picture in Picture: Yes
    • Spectral Response (µm): 8 to 14
    • Temp. Accuracy (F) - Infrared (°): +/-5
    • Thermal Resolution (px): 19200
    • Thermal Sensitivity (mK): 150
    • Thermal and Visible Light Blending: Yes
    • Visual Light Resolution (MP): 1.5
    • Width (inch): 2.7 in
  13. Flir Infrared Thermometer
    Mulai

    Rp5.399.900

    Flir Infrared Thermometer
    Deskripsi:
    - With laser point function.- Consumer products safety act PSC marked item.- Equipped with auto power off and automatic hold functions.- With backlight.
  14. FLUKE Infrared Camera
    Mulai

    Rp499.999.900

    FLUKE Infrared Camera
    atribut:
    • IFOV with Standard Lens: 0.93 mRad, D:S 1065:1
    • Detector Resolution (pixels): 640x480
    • Temperature Measurement Range (°C): ≤-20 to 1000 (-4 °F to 1832 °F) (not calibrated below -10 °C)
    • Wireless Connectivity: Yes
    • Accuracy: ±2 °C or 2% (at 25 °C nominal, whichever is greater)
    • Advanced Manual Focus: Yes
    • Built-in Digital Camera: 5 MP (visible light)
    • Digital Zoom: 2x and 4x
    • Infrared Resolution: 307, 200 pixels
    • Laser Sharp Auto Focus: Yes, for consistently in-focus images
    • Lens: Standard
    • Multi Sharp Focus: Yes, focused near and far, throughout the field of view
    • On-screen Emissivity Correction: Yes (both value and table)
    • On-screen Transmission Correction: Yes
    • Picture-In-Picture (PIP): Yes
    • Ruggedized Touchscreen Display: 3.5 inch (landscape) 640x480 LCD
    • Super Resolution: Captures and combines 4x the data to create a 1280 x 960 (614,400 pixels) image
    • Thermal Sensitivity (NETD): ≤0.05 °C at 30 °C target temp (50 mK)
  15. BOSCH Thermal Camera
    Mulai

    Rp19.999.900

    BOSCH Thermal Camera
    Deskripsi:
    Supported Android devices : - Smartphone with Android 4.3 or higher, Tablet with Android 4.3 or higher Supported iOS devices : - iPad (3rd Gen. or higher), iPad Air (1st Gen. or higher), iPad mini (1st Gen. or higher), iPhone 4S or higher
    atribut:
    • Battery Voltage (V): 12
    • Measuring Application: Thermal image
    • Screen Size (inch): 3.5
  16. Flir Infrared Thermography With Wi-Fi Function
    Mulai

    Rp48.999.900

    Flir Infrared Thermography With Wi-Fi Function
    atribut:
    • Accuracy (°C): ±2 or ±2% (Environmental temperature 25)
    • Size (mm): 244x95x140
    • Resolution (°C): 0.15
    • Compatible OS: Windows (R) 7/8/10, MacOSX
    • Memory: Internal memory (Save more than 500 images)
    • Accessories: Battery, USB cable, charging cable, carrying case
    • Detection Element: non-cooled microbolometer
    • Instantaneous Field Of View (mrad): 10.3 mrad
    • Interface: USB Micro
    • Minimum Focal Length (m): 0.5
    • Model : E4 Wi-Fi
    • Power Supply: Lithium Ion battery
    • Resolution: 80 x 60
    • Save Formats: JPEG
    • Temperature Measurement Range (°C): 20 to + 250
    • Viewing Angle: 45 °
  17. TESTO Digital Vibrometer
    Mulai

    Rp45.999.900

    TESTO Digital Vibrometer
    atribut:
    • Detection Method: Effective value detection
    • Display Cycle (time/s): 3
    • Acceleration Rate (ACC1) 10 - 6000 Hz (m/s²): Hi: 1.0 - 199.9, Lo: 0.1 - 19.99
    • Acceleration Rate (ACC2) 10 - 300 Hz (m/s²): Hi: 1.0 - 199.9, Lo: 0.1 - 19.99
    • Velocity (10-1000 Hz) (mm/s): Hi: 1.0 - 199.9, Lo: 0.1 - 19.99
    • Displacement 10-1000Hz (µm): Hi 10 - 1999, Lo 1 - 199.9
    • Accessories: Pickup, Pickup cable, Magnet holder, Attachment, Hand strap, Microdriver, Storage case
    • Main Unit Size (mm): 72x24x220
    • Measurement Accuracy: Within FS±5%
    • Package Size (mm): 360x290x100
    • Power Supply: AA dry cell x 2 pieces (attached), AC100V (optional)
  18. Flir Infrared thermography With Wi-Fi
    Mulai

    Rp93.999.900

    Flir Infrared thermography With Wi-Fi
    atribut:
    • Resolution: 240 × 180
    • Instantaneous Field Of View (mrad): 2.5
    • Detecting Element: Uncooled Microbolometer
    • Field of View: 33°×25°
    • Memory: Internal memory and onboard FLIR Ignite cloud connectivity with Wi-Fi
    • Power Supply: Lithium-Ion battery
    • Resolution (°C): 0.05
    • Temperature Measurement Range (°C): -20 to 550
Daftar Harga flir thermal camera Terbaru October 2026
Flir Compact Thermal CameraRp17.999.900
Flir Infrared Visual ThermometerRp14.999.900
Flir Thermal Camera Smart WirelessRp20.999.900
Flir Thermal ImagerRp21.999.900
Flir Infrared CameraRp52.999.900
Flir Moisture Meter (Alat Ukur Kelembaban)Rp3.299.900
Flir Thermal Imaging CameraRp59.999.900
HTI Instrument Thermal Camera Gun (Infrared Thermometer)Rp7.499.900
Flir Thermal Firefighting Infrared CameraRp49.999.900
Flir Infrared Thermography with Wi-Fi Proof Of CalibrationRp79.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)